Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Laser range finder WDM 3-19
Laser range finder WDM 3-19 - 1
Laser range finder WDM 3-19 - 2
Laser range finder WDM 3-19 - 3
Laser range finder WDM 3-19 - 4
Laser range finder WDM 3-19 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 3-19

Handy, lightweight and very precise distance meter for measuring lengths and calculating areas

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Robust and smart


  • High measuring accuracy +/- 1.5 mm over the full measuring range of 0.2-100 m

  • Easy to read thanks to large, illuminated three-line display

  • Robust design with IP54 degree of protection against dust and splash water as well as extra-thick soft components for impact protection

  • Fold-out measuring flap for easily determining the correct measuring position

  • Smart features: Simple connection via Bluetooth and Android/iOS app makes it easy to transfer data and images to a tablet or smartphone

  • Fewer problems when measuring thanks to automatic end piece detection of the measured object

  • Ready to use straight away since no time-consuming pre-setting is required

  • Long battery life enables prolonged use without frequent charging


Scope of delivery


  • 2x 1.5 V AAA batteries

  • Textile protective case
Notice

The WDM 3-19 complies with new ISO standard 1633-1