Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Laser range finder WDM 8-14
Laser range finder WDM 8-14 - 1
Laser range finder WDM 8-14 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 8-14

Practical and highly precise distance meter with indirect measuring options, such as integrated spirit level

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Holds up in harsh conditions


  • The built-in colour camera for digital target acquisition provides precise measurements even in direct sunlight

  • The target can be easily enlarged using the target finder with 4x zoom

  • IP54 degree of protection protects against dust and splash water

  • Smart features with simple connection via Bluetooth and the free Würth app for easy transfer of measured values to an iPad or iPhone

  • Complies with ISO standard 16331-1 for optical measuring systems


Numerous measurement options


  • 360° inclinometer provides indirect measurement options and spirit level function

  • Minimum/maximum measurement, area/volume, triangle/solid angle, trapezoidal measurement, Pythagorean theorem, tracking/inclination, height profile measurement, delimiting function, addition/subtraction, calculator


Scope of delivery


  • Belt bag

  • Quick-start guide

  • 2x 1.5 V AA batteries

  • Safety precaution
Notice

The WDM 8-14 complies with new ISO standard 1633-1