- Adjustment range: 0–27 bar
- Can be used in conjunction with a pressure testing valve and hose package I or II to perform a pressure/leak test on closed car air-conditioning systems as part of an air-conditioning service
- Use electronic gas detector (art. no. 071553 260)
- A convenient way to test pressure and detect leaks in car air-conditioning systems
- For controlled and safe sampling from N2H2 (95/5 forming gas) steel cylinders (10 kg with DIN connection)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!