Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Leak detection technology Nitrogen pressure reducer

For detailed information, other images and documents, please select individual articles from the following table.

Leak detection technology Nitrogen pressure reducer

A convenient way to test pressure and detect leaks in automotive air-conditioning units

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For controlled and safe sampling from N2 steel cylinders (10 kg, with DIN connection)

  • Adjustment range: 0-38 bar

  • In conjunction with a pressure test fitting and hose pack I or II, a pressure/leakage test can be carried out on closed automotive air-conditioning units as part of an air-conditioning service

  • In combination with hose set, art. no. 0764000561, individual components of an automotive air-conditioning unit can be flushed (when open)

  • Connection for 200 bar nitrogen bottles with DIN477#10/W24.32, 1/14 inch
Notice

Only use on drained air conditioning systems!