- Robust ratchet with convenient ejector
- Fast, simple changeover from clockwise to anticlockwise rotation
- Safety catch with rapid ejection
- Lowered, protected reverse lever and offset ratchet body for more hand freedom
- Coarse toothing with 48 teeth – 7.5° angle of rotation
- Length 135 mm
- Chrome-plated, 2-component handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!