3/4-inch lever ratchet
3/4-inch lever ratchet - 1
3/4-inch lever ratchet - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/4-inch lever ratchet

Lever ratchet with replaceable tube for the commercial vehicle sector.

See product details

Available in 1 version
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
  • Equipped with 36 teeth and two-stage (double) catches.

  • The two catches are firmly anchored in the ratchet head the springs are also fixed.

  • The power of the ratchet gear is transferred vertically to the catches, therefore avoiding the ratchet mechanism skipping.