Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Lever riveter HN2

For detailed information, other images and documents, please select individual articles from the following table.

Lever riveter HN2

For blind rivets with a diameter of 3.0 mm to 6.4 mm.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Stable and protected against dirt thanks to the enclosed design made of high-quality die-cast aluminium.

  • Joint pin secured against pivoting and with internal axial lock.

  • Wear-resistant and effortless to use.

  • Toothed segment ratio with advantageous lever-arm configuration. Reduces the force applied and dampens the break-off impact.

  • The operating lever makes repeated re-positioning on the workpiece possible without any problems. This is particularly advantageous for over-length blind rivets.


Scope of delivery:


  • Nozzles:

16/32 (in working position)


16/29, 16/36, 16/40, 16/45 (in the handles)


  • Riveting mandrel collection container (in working position)

  • Maintenance instructions with spare part list