Lever riveter HN2

For detailed information, other images and documents, please select individual articles from the following table.

Lever riveter HN2

For blind rivets with a diameter of 3.0 mm to 6.4 mm.

See product details

Available in 1 version
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
  • Stable and protected against dirt thanks to the enclosed design made of high-quality die-cast aluminium.

  • Joint pin secured against pivoting and with internal axial lock.

  • Wear-resistant and effortless to use.

  • Toothed segment ratio with advantageous lever-arm configuration. Reduces the force applied and dampens the break-off impact.

  • The operating lever makes repeated re-positioning on the workpiece possible without any problems. This is particularly advantageous for over-length blind rivets.


Scope of delivery:


  • Nozzles:

16/32 (in working position)


16/29, 16/36, 16/40, 16/45 (in the handles)


  • Riveting mandrel collection container (in working position)

  • Maintenance instructions with spare part list