Lever riveter HNG 26 N
Lever riveter HNG 26 N - 1
Lever riveter HNG 26 N - 2
Lever riveter HNG 26 N - 3
Lever riveter HNG 26 N - 4
Lever riveter HNG 26 N - 5

For detailed information, other images and documents, please select individual articles from the following table.

Lever riveter HNG 26 N

Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm

See product details

Available in 1 version
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
Easy and quick recognition of the right nozzle


The nozzles are equipped with a colour code.



Easy stroke adjustment


The stroke can be adjusted by turning the nozzle mount.



Convenient and clean work


  • The ergonomic design of the hand lever allows you to work with little effort.

  • The nozzles are pre-assembled on the hand levers and can be changed using the included installation key.

  • The pin collecting container keeps your workplace clean.