The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Lightweight platform ladder with long handrails and large platform
Steps with tested slip resistance
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The extra-large, grooved standing platform, high safety bar and handrails ensure safe and comfortable working even over longer periods of time
- The handrails can be folded in to save time and space during transport and storage
- Storage possibility thanks to tray integrated in the safety bar
- 84 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure high stepping safety
- Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity
- Very good bending resistance, as steps and strut are made from extruded aluminium profile
- Can easily be moved into the operating position and transported folded up with the optionally available transport rollers, art. 0962931938
With transport rollers, art. no. 0962 931 938
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!