Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Liquid anchor WIT-FIX

For detailed information, other images and documents, please select individual articles from the following table.

Liquid anchor WIT-FIX

For fixing lightweight components, repairing and filling damaged or excessively large drill holes, or as a repair compound for wood material

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Easy and quick to apply

  • Cures quickly — minimal wait before installation (3–5 minutes at room temperature)

  • WIT-FIX can also be used as a repair compound for all wood materials

  • Screws can be screwed directly into the compound once it has cured

  • WIT-FIX can be painted over and sanded

  • Also suitable for difficult and rotting materials (renovation work and old buildings)

  • Attachment without expansion pressure

  • WIT-FIX is a two-part polyurethane injection system

  • Min. cartridge temperature during use +10°C; optimum +20°C

  • Ambient temperature following curing: -10°C to +40°C

  • Transport and storage temperature (cartridge): Store in cool, dry and dark place +10°C to 30°C.

  • Minimum shelf life when stored correctly: 12 months

  • Curing time at room temperature: 3-5 minutes

  • Scope of delivery: WIT-FIX cartridge 25 ml incl. 2 x positive mixers, 2 x extensions and 2 x perforated sleeves 10 x 45

Drill drilled hole and remove sealing cap

Screw mixer and mixing extension onto injection cartridge

Check flow as to whether it has a uniform mixing colour

Fill drilled hole with material from base up

Following a curing time of 3-5 min., the attached part can be fastened with a screw

Drill drilled hole and remove sealing cap

Screw mixer and mixing extension onto injection cartridge

A sieve sleeve must be used with hollow-chamber bricks, perforated bricks or sheet materials

Check flow as to whether it has a uniform mixing colour

Completely fill with mortar compound from end of sieve sleeve

Following a curing time of 3-5 min., the attached part can be fastened with a screw