- Loop clip for laying single cables, cable bundles, and flexible pipes
- Material: Nylon (polyamide) halogen and silicone-free
- Colour: grey, *RAL 7035 = flame-resistant
- Glow wire test VDE 0471/DIN IEC 695 part 2-1, test temperature 750°C
- Temperature-resistant from -30°C to + 80°C
For laying on all sold substrates such as concrete, aerated concrete, solid brick, gas-aerated concrete, and sand-lime brick.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!