For detailed information, other images and documents, please select individual articles from the following table.
Fluid grease
Synthetic fluid grease with PTFE. Suitable for all moving metallic parts. Corrosion protection for ferrous and non-ferrous metals. Very good flowing properties and extremely short flash-off time. Thermally stable from -40°C to +150°C.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Excellent flowing properties
- Reduces wear and friction
- Excellent corrosion protection
- Contains a UV component
- Resistant to cold and hot water
- Thermally stable from -40°C to +150°C
- No resin or adhesive effect
- Pleasant vanilla fragrance
- Long-term lubrication for all metal components with medium to high loads
- Wherever an oil spray is not long-lasting enough
- For joints, hinges, sliding parts, bolts, locking wedges, sliding rails, levers and rods
- With very inspection and maintenance task
Shake the can vigorously until you hear the signal balls. Pre-clean the surfaces to be treated if necessary. Spray an even coating from a distance of approx. 20 cm and leave the product to dry off. Repeat the treatment if necessary. Spraying from a short distance increases the flow effect.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!