Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fluid grease Flow

For detailed information, other images and documents, please select individual articles from the following table.

Fluid grease Flow

High-quality, synthetic active fluid grease with PTFE. Excellent creep properties, lubrication and corrosion protection. Ideal long-term care for all moving metallic components.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Very good corrosion protection and wear protection due to calcium complex formula

  • Reduces friction even under extreme conditions through use of PTFE

  • Very good creep effect

  • Thermally stable from -40°C to +200°C

  • No resin or adhesive effect