| Suitable for | Lower ladder section | |||
| Aluminium extension ladder Design up to 2017 Art. | Aluminium extension ladder Design from 2018 Art. no. | No. of rungs | Art. no. | PU/Qty. |
| - | 0962 930 208 | 1 x 8 | 0962 993 108 | 1 |
| - | 0962 930 210 | 1 x 10 | 0962 993 110 | 1 |
| - | 0962 930 212 | 1 x 12 | 0962 993 112 | 1 |
| - | 0962 930 214 | 1 x 14 | 0962 993 114 | 1 |
| - | 0962 930 216 | 1 x 16 | 0962 993 116 | 1 |
| - | 0962 930 218 | 1 x 18 | 0962 993 118 | 1 |
| 0962 931 208 | - | 1 x 8 | 0962 993 808 | 1 |
| 0962 931 210 | - | 1 x 10 | 0962 993 810 | 1 |
| 0962 931 212 | - | 1 x 12 | 0962 993 812 | 1 |
| 0962 931 214 | - | 1 x 14 | 0962 993 814 | 1 |
| 0962 931 216 | - | 1 x 16 | 0962 993 816 | 1 |
| 0962 931 218 | - | 1 x 18 | 0962 993 818 | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!