Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

M-CLICK+ hole saw adapter BMLA-A4/A2
M-CLICK+ hole saw adapter BMLA-A4/A2 - 1
M-CLICK+ hole saw adapter BMLA-A4/A2 - 2
M-CLICK+ hole saw adapter BMLA-A4/A2 - 3
M-CLICK+ hole saw adapter BMLA-A4/A2 - 4

For detailed information, other images and documents, please select individual articles from the following table.

M-CLICK+ hole saw adapter BMLA-A4/A2

Quick-change mount for hole saws with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Convenient and quick attachment change due to the Würth M-CLICK quick-change system

  • Very compact overall system can also be used in very confined places

  • The head length is reduced to a minimum due to direct connection to the machine

  • Reliable and safe use of hole saws, as the hole saw is prevented from falling caused by the drill chuck accidentally opening

  • The very low manufacturing tolerances and the direct and precisely fitting connection to the drill spindle ensure significantly less vibration and more precise concentricity of the saw, resulting in a longer service life of the cylinder saw and less wear on the bearing of the drive unit

  • To change the saw, the chuck does not have to be removed from the drill spindle, which allows one-handed operation. In addition, the supplied adapters allow a very simple and quick change of the different diameters