For detailed information, other images and documents, please select individual articles from the following table.
Cordless power tool bag set ABS/ABH/AWS M-CUBE W-CONNECT
Consisting of three power tools including bag
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT M-CUBE
Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.
ABH 18 COMPACT M-CUBE
Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.
AWS 18 COMPACT M-CUBE
Safe working due to the dead man's switch and brake function, which ensure that the disc stops quickly when the switch is released.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!