For detailed information, other images and documents, please select individual articles from the following table.
IM 240 e MIG/MAG welding system
Especially suitable for thin-sheet-metal applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Robust inverter welder for MIG/MAG welds in steel, stainless steel and aluminium as well as MIG soldering.
- MIG/MAG welding unit IM 240
- Welding unit with excellent welding properties for steel
- Very good soldering properties
- 230 V single-phase power connection
- Very easy to set up
- Two wire coils for reliable welding wire feed
- Extra-flexible hose pack for easy access even to hard-to-reach places
- Welds steel, stainless steel and aluminium
- Delivered with hose pack for steel welding, 0.8/0.6 mm drive rollers and 4 m earth cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!