Machine tap HSCo VaryTap green blind hole DIN 371/376
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 1
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 2
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 3
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 4

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Machine tap HSCo VaryTap green blind hole DIN 371/376

The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².

Pročitajte opis artikla

10 verzije/a je dostupno