HSCo blue-ring machine tap for blind holes DIN 371/376
HSCo blue-ring machine tap for blind holes DIN 371/376 - 1
HSCo blue-ring machine tap for blind holes DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo blue-ring machine tap for blind holes DIN 371/376

The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².

See product details

Available in 1 version
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
  • Cutting geometry precisely tailored to steel materials

  • Optimized micro-geometry and diagonally stepped threaded part for high process reliability and longer service life compared to comparable machine taps
Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables