For detailed information, other images and documents, please select individual articles from the following table.
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Cutting edge geometry precisely tailored to aluminium
Reduced risk of breakouts on the cutting edges of the tool
Optimised microgeometry
Excellent chip removal
The spiral point tap and the smoothed surface in plain design minimise material adhesions and ensure excellent chip removal.
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- When thread cutting, sufficient coolant and lubricant must be added.
- See overview tables for machine tap/material assignments
Before reversing the screw tap it is absolutely necessary to remove the entire spiral point of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!