Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

HSCo Multi Special machine tap, long Through hole
HSCo Multi Special machine tap, long Through hole - 1
HSCo Multi Special machine tap, long Through hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Special machine tap, long Through hole

Long version for universal use with steel, stainless steel, cast metals and non-ferrous metals up to a tensile strength of 1,200 N/mm²

See product details

Available in 10 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Extra-long shank


  • Ideal for deep threads and hard-to-reach areas


Geometry and surface


  • Highly flexible use with practically any material due to the universal geometry

  • Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry enables a long service life and high process reliability

  • Vaporised surface allows for excellent adhesion of coolants and lubricants, as well as reduced buildup of material deposits


Product packaging is made from 100 % PCR (recycled plastic from household waste) and can be recycled further

Notice

Sufficient amounts of coolant and lubricant must be added when cutting threads.