For detailed information, other images and documents, please select individual articles from the following table.
HSCo Multi Special machine tap, long Blind hole
Long version for universal use with steel, stainless steel, cast metals and non-ferrous metals up to a tensile strength of 1,200 N/mm²
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Extra-long shank
- Ideal for deep threads and hard-to-reach areas
Geometry and surface
- Highly flexible use with practically any material due to the universal geometry
- Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry ensure a long service life and high process reliability
- Vaporised surface allows for excellent adhesion of coolants and lubricants, as well as reduced buildup of material deposits
Product packaging is made from 100 % PCR (recycled plastic from household waste) and can be recycled further
Sufficient amounts of coolant and lubricant must be added when cutting threads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!