For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo NeoTap green through hole DIN 371/376
The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Newly developed geometry combining a left-hand spiral and a spiral point tap
Optimised, reliable chip removal
Homogenised surface structure due to state-of-the-art finishing process
Excellent chip removal
Extra-long groove
Optimised coolant supply for deep threads
Cutting edge geometry precisely tailored to stainless steel
Up to 50 % longer service life compared to conventional plain machine taps
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Sufficient coolant and lubricant must be added when cutting threads.
Before reversing the screw tap, make sure to remove the spiral entry of the tool from the drill hole completely. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!