HSCo Multi Special MF thread machine tap for through holes DIN 374
HSCo Multi Special MF thread machine tap for through holes DIN 374 - 1
HSCo Multi Special MF thread machine tap for through holes DIN 374 - 2
HSCo Multi Special MF thread machine tap for through holes DIN 374 - 3

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

HSCo Multi Special MF thread machine tap for through holes DIN 374

The versatile screw tap for drilling metric fine threads for universal use in steels with a strength up to 1,000 N/mm², stainless steels and non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

Pročitajte opis artikla

9 verzije/a je dostupno