Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Short magnetic push latch
Short magnetic push latch - 1
Short magnetic push latch - 2
Short magnetic push latch - 3
Short magnetic push latch - 4
Short magnetic push latch - 5
Short magnetic push latch - 6
Short magnetic push latch - 7
Short magnetic push latch - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Short magnetic push latch

The doors open at a convenient angle when light tapped on the front

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Suitable for all hinges without automatic closing mechanism

  • Large magnetic range

  • Doors close safely

  • Compensation of front gap of +/- 3 mm with integrated, self-locking and tool-less depth adjustment

  • Installed in the cabinet front or an adapter plate is used

  • No drilling required on the door
Notice

The element is mounted opposite the hinge, either via a front-facing hole in the furniture body or with the adapter plates, which are available in different colours.