For detailed information, other images and documents, please select individual articles from the following table.
Mask Plus paintwork protection film
Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Excellent paint adhesion
Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.
Transparency facilitates easy identification of contours when cutting
Excellent cutting properties
Tear-proof and highly flexible
Possible to reposition adhesive tape.
Micro pore-sealed
- 100% impermeability to paint guaranteed (no paint seeping through)
- Prevents paint marks being left on the vehicle even with some residual moisture
Statically charged
Adheres well to the vehicle, prevents dust inclusions.
Heat resistant up to 125°C
Infra-red drying entirely possible.
Easy handling of the Würth paintwork protection films with the film dispenser trolley
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Reliable covering of vehicles and parts before carrying out paint work.
Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask Plus (the outer side of the film is printed). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or hoods, overhanging film can also be jammed behind the door or underneath the hood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!