For detailed information, other images and documents, please select individual articles from the following table.
Crepe masking tape KREPP 4434
Masking tape Krepp 4434 is a special masking tape to be used as template material for heavy sandblasting and sanding tasks.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Extremely resistant backing material.
- The extremely resistant and edge-stable special paper backing can also withstand high loads.
The extremely strong natural rubber adhesive ensures bonding on a range of surfaces.
- High degree of adhesion on critical surfaces.
- Can be easily removed after application.
Simple and versatile application.
- The Krepp 4434 masking tape has been specially designed for manually producing templates.
Sanding protection for repairs to vehicle paintwork, inscribing and shaping gravestones and façades, general sandblasting tasks in bridge and machine construction.
Application:
Protects adjacent surfaces, even with prolonged sandblasting and sanding tasks (50 seconds/4 bar).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!