Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Concrete pin OMG® DCDF-55 (CD-10)
Concrete pin OMG® DCDF-55 (CD-10) - 1
Concrete pin OMG® DCDF-55 (CD-10) - 2
Concrete pin OMG® DCDF-55 (CD-10) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concrete pin OMG® DCDF-55 (CD-10)

For fastening of insulation and roofing sheeting on sheet metal surfaces. Case-hardened steel, CR-10 coating

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice
  • Fastener length on concrete = roof structure + impact depth min. 25 mm

  • Drill hole depth = fastener length + min. 10 mm
  • ETA-09/0337 approval

  • FM approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles