Concrete pin OMG® DCDF-55 (CD-10)
Concrete pin OMG® DCDF-55 (CD-10) - 1
Concrete pin OMG® DCDF-55 (CD-10) - 2
Concrete pin OMG® DCDF-55 (CD-10) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concrete pin OMG® DCDF-55 (CD-10)

For fastening of insulation and roofing sheeting on sheet metal surfaces. Case-hardened steel, CR-10 coating

See product details

Available in 15 versions
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
Notice
  • Fastener length on concrete = roof structure + impact depth min. 25 mm

  • Drill hole depth = fastener length + min. 10 mm
  • ETA-09/0337 approval

  • FM approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles