For detailed information, other images and documents, please select individual articles from the following table.
Medium-strength hydraulic sealant
Medium-strength product for sealing pneumatic and hydraulic connections up to R 3/4", up to bursting pressure. Excellent chemical resistance.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Can also be used on lightly oiled surfaces
- Time-consuming task of degreasing the fitting is no longer required
Excellent resistance to all hydraulic fluids and fuels
- High degree of safety, as impairments due to breakdown are prevented
Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > + 40°C. Minimises vehicle downtime.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!