The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Metal solder no. 2
Flux compliant with DIN EN ISO 9454-1: 2121
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Pb60Sn40 in accordance with DIN EN ISO 9452
- Zinc chloride-free
- Processing temperature: 280 °C
- Melting range: 183–235 °C
Not for electrical connections and aluminium
For iron, copper, nickel, brass, zinc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!