For detailed information, other images and documents, please select individual articles from the following table.
Metal universal anchor W-MG
Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Can be used in various surfaces: Aerated concrete PB2/PB4, perforated tile, pumice stone, lightweight concrete
- The anchor is knocked in until flush without predrilling in aerated concrete PB2
- Simple installation
- For use in pre-positioned installation
- The W-MG 8 metal plug, in conjunction with the M8 stud screw, conforms to the requirements of the "TRGI" (German Technical Guidelines for Gas Installations). Item 3.3.7.2 of these guidelines stipulates the requirements for laying the inner pipes: "Pipe attachments must be fire resistant. The supporting parts of pipe attachments must be made of non-flammable materials."
- Wood and particle board screws can be used
- Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)
- Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)
Drill hole
Insert peg
Knock in anchor until flush
Screw in the screw
Screw on pipe clamp
Set anchor in place
With G2 aerated concrete, knock in without predrilling
Screw in the screw
Screw on pipe clamp
- Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)
- Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)
- Attachment of pipe systems, including in the ceiling area (unapproved)
- Attachment of gas pipes
- Attachment of water lines and pipe clamps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!