Micro vice-grip pliers
Micro vice-grip pliers - 1
Micro vice-grip pliers - 2
Micro vice-grip pliers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Micro vice-grip pliers

Vice-grip pliers in micro format with knee lever clamp

See product details

Available in 1 version
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
Adjustable knee lever clamp. Clamping range from 0–12 mm


Maximum clamping force guaranteed in extremely small spaces.



Compact construction (total length 92 mm) and low weight of 120 g


Handy, practical and suitable for use anywhere.



Advantages provided by high-strength aluminium


Easy handling, resistant to weld splatters, suitable for aluminium repairs.