Microfibre cloth BASIC
Microfibre cloth BASIC - 1
Microfibre cloth BASIC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Microfibre cloth BASIC

Microactive cloth ideal for vehicle valeting and maintenance

See product details

Available in 1 version
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
Outstanding cleaning power


  • When dry

Dust attraction through static effect


  • When wet

Removal of coarse and greasy dirt



Cleans without the use of cleaning agents


  • Cost-saving

  • Low environmental impact


Loopless


Leaves no scratches



Machine washable up to 60°C


  • Do not wash with fabric softener

  • Air dry after use
Notice

Washable up to 60°C (do not use fabric conditioner)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.