Mid-grade PFA hose with Teflon® fluoropolymer hose
- Excellent resistance to chemicals
- Excellent heat resistance up to 260 °C
- Suitable for the food industry
- Numerous diameter variations from dia. 2 to dia. 25 (inches 1/8-1 1/4 on request)
- Hose size: metric/inches
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!