Mineral fibreboard Top-coated

For detailed information, other images and documents, please select individual articles from the following table.

Mineral fibreboard Top-coated

See product details

Available in 1 version
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
Advantages:


  • Specially designed for fire protection partitions in solid ceilings and walls and in EI90 walls of lightweight construction

  • Easy to apply

  • Excellent sound insulation properties

Properties:


  • Top-coated mineral fibreboard for quick and easy installation

  • Non-flammable mineral fibreboard (building material class EN 13501-1-1-11)

  • Nominal density: 150 kg/m³

  • Seals off fire and combustion gases
ETA 20/1309