Benefits
- Specially designed for fire penetration seals in solid ceilings and walls and in EI90 walls of lightweight construction
- Easy to apply
- Excellent sound insulation properties
Properties
- Pre-coated mineral fibreboard for quick and easy installation
- Non-flammable mineral fibreboard (building material class EN 13501-1-11)
- Nominal density: 150 kg/m³
- Seals off fire and flue gases
- For use in the EI90/EI12 combination penetration seal system
- ETA-20/1309
- For use in system
- Soft penetration seal AB Combi EI90/EI120
- Pipe penetration seal intumescent pipe wrap F5
- For cable and pipe penetration seals with a fire resistance time of EI 90 in solid ceilings/walls and in walls of lightweight construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!