Mineral fibreboard AB
Mineral fibreboard AB - 1
Mineral fibreboard AB - 2
Mineral fibreboard AB - 3
Mineral fibreboard AB - 4
Mineral fibreboard AB - 5
Mineral fibreboard AB - 6
Mineral fibreboard AB - 7
Mineral fibreboard AB - 8
Mineral fibreboard AB - 9

For detailed information, other images and documents, please select individual articles from the following table.

Mineral fibreboard AB

  • Material: Mineral wool
  • Height: 600 mm
  • Length: 1000 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length x height x thickness Thickness Material Height Quantity PU
price/PU
08933084
1000 x 600 x 60 mm 60 mm Mineral wool 600 mm
2 pcs
08933085
1000 x 600 x 50 mm 50 mm Mineral wool 600 mm
2 pcs
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
Advantages


  • Specially designed for fire protection sealing in solid ceilings and walls as well as in EI90 lightweight walls

  • Easy processing

  • Very good sound insulation properties


Features


  • Pre-coated mineral fibreboard for easy and quick installation

  • Non-combustible mineral fibreboard (building material class EN 13501-1-11)

  • Nominal density 150 kg/m3

  • Seals against fire and smoke