Abrasive grain: Silicon carbide
Flexible, open fleece structure
- Ideal adjustment to the geometry of the workpiece
- No clogging due to surface abrasion
Free of corrosive metals
No contamination of material surfaces
The small abrasives should be used with a contact angle of 10 to 15°.
The maximum permissible speeds may not be exceeded.
Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.
Please observe application and safety instructions
For removing tempering colour, scale, rust, corrosion, dirt and oxide layers, paint, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues and for cleaning and machining before and after welding.
Materials to be processed: For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!