Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 1
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 2
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 3
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 4
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 5
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 6
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 7
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 8

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort

Mobile platform with lifting platform for holding heavy electric vehicle batteries as well as a universal platform for large and heavy vehicle components such as engines, gears or axles

Lire la description de l'article

Disponible en 1 version
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
Meilleur confort d'utilisation


  • Levage et abaissement par télécommande avec câble de 3 m

  • Grandes roues pour une maniabilité et un positionnement efficaces

  • Le loquet de sécurité empêche l'abaissement accidentel


Réglable selon l'application


  • Poignée et plate-forme extensibles

  • Réglage latéral sur 40 mm pour plus de précision

  • Inclinaison réglable sur ± 3 % pour compenser la plateforme élévatrice

  • 112 supports de montage à filetage M10 pour accessoires en option

  • Supports pour le transport par chariot élévateur