Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mobile charging station mode 2 type 2 UNI
Mobile charging station mode 2 type 2 UNI - 1
Mobile charging station mode 2 type 2 UNI - 2
Mobile charging station mode 2 type 2 UNI - 3
Mobile charging station mode 2 type 2 UNI - 4
Mobile charging station mode 2 type 2 UNI - 5
Mobile charging station mode 2 type 2 UNI - 6

For detailed information, other images and documents, please select individual articles from the following table.

Mobile charging station mode 2 type 2 UNI

Mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

User-friendly


  • Automatic detection of the maximum charging current via coding in the mains cable

  • The integrated control and protection device in the control box (IC-CPD) is responsible for controlling the charging process

  • The IC-CPD in the charging system complies with the IEC 62752 standard and has four LEDs for indicating the charging status and faults

  • The current does not need to be configured nor is any parameterization required (plug and charge)


High degree of flexibility


  • Innovative plugin connector technology that allows different adapters to be used to draw current

  • The wall bracket can be used to convert the mobile charging station into a wall-mounted charging station


High degree of safety


  • A padlock can be used to secure the charging station to the wall bracket to protect against theft

  • The charging station can also withstand being driven over
Notice

Supplied without adapter cable/mains plug. Charging at 16 A and 32 A is also possible by using a corresponding adapter/mains plug. If there is a three-phase connection, charging with 11 kW and 22 kW is also possible.