For detailed information, other images and documents, please select individual articles from the following table.
Service press W16P
Weighing just 20 kg, this is the perfect solution for services provided directly on-site and in situations where electricity is unavailable
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The W16P features a convenient carrying handle that allows repairs to be made in inaccessible locations. Equipped with a warning light with an audible alert that indicates when the set pressing diameter has been reached. All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life. The W16P can be activated by a hand pump that delivers a pressure of 630 bar or by a pneumatic pressure booster
- √ Lightweight
- √ Quick and easy to operate
- √ Precise
- √ Reliable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!