The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TOWER PROTECT 180/120
For greater freedom of movement and with preliminary edge protection
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Preliminary edge protection: The guardrail is installed before the platform, meaning that users receive all-round protection even when stepping onto the platform while the scaffolding is being assembled
- Quick, tool-free assembly and disassembly thanks to plug-in installation and click-lock fastenings, no loose small parts
- Stable thanks to infinitely variable telescopic boom with screwless quick-release locks
- Easy installation of side and end toe boards, as they are pre-assembled together to form one folding unit
- Joints are all welded and pressed to provide robustness and stability
- Height-adjustable swivel castors with locking device
Configurations - standing height 2.2 m to 12.2 m | ||||||||
Part 1 - 2.2 m to 8.2 m | ||||||||
Art. no. | Designation | Standing height in m | ||||||
2,2 | 3,2 | 4,2 | 5,2 | 6,2 | 7,2 | 8,2 | ||
0962 940 802 | 0962 940 803 | 0962 940 804 | 0962 940 805 | 0962 940 806 | 0962 940 807 | 0962 940 808 | ||
0962 940 842 | Mounting frame 120/4 rungs | 2 | - | 2 | - | 2 | - | 2 |
0962 940 843 | Mounting frame 120/7 rungs | 2 | 4 | 4 | 6 | 6 | 8 | 8 |
0962 940 850 | Platform with hatch 180 | 1 | 1 | 2 | 2 | 3 | 3 | 4 |
0962 940 851 | Platform 180 | 1 | 2 | 1 | 1 | 1 | 1 | 1 |
0962 940 860 | PROTECT 180 guardrail frame | 2 | 2 | 4 | 4 | 6 | 6 | 8 |
0962 940 863 | Diagonal strut 180 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
0962 940 866 | Horizontal strut 180 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
0962 940 871 | Toe board assembly 180/120 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 880 | Swivel castor | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
0962 940 883 | Triangular boom A | 4 | 4 | 4 | - | - | - | - |
0962 940 884 | Triangular boom B | - | - | - | 4 | 4 | 4 | 4 |
Part 2 - 9.2 m to 12.2 m | |||||
Art. no. | Designation | Standing height in m | |||
9,2 | 10,2 | 11,2 | 12,2 | ||
0962 940 809 | 0962 940 810 | 0962 940 811 | 0962 940 812 | ||
0962 940 842 | Mounting frame 120/4 rungs | - | 2 | - | 2 |
0962 940 843 | Mounting frame 120/7 rungs | 10 | 10 | 12 | 12 |
0962 940 850 | Platform with hatch 180 | 4 | 5 | 5 | 6 |
0962 940 851 | Platform 180 | 1 | 1 | 1 | 1 |
0962 940 860 | PROTECT 180 guardrail frame | 8 | 10 | 10 | 12 |
0962 940 863 | Diagonal strut 180 | 4 | 4 | 4 | 4 |
0962 940 866 | Horizontal strut 180 | 2 | 2 | 2 | 2 |
0962 940 871 | Toe board assembly 180/120 | 1 | 1 | 1 | 1 |
0962 940 880 | Swivel castor | 4 | 4 | 4 | 4 |
0962 940 883 | Triangular boom A | - | - | - | - |
0962 940 884 | Triangular boom B | 4 | 4 | 4 | 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!