Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VMBW05 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMBW05 module block

Premounted and ready for installation

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Suitable for many different vehicle types


See assignment table



Consisting of:


Sub-assembly with aluminium flap and integrated load-securing rail


105 mm high for easy removal of heavy parts


Sub-assembly clearance: 420 mm


With integrated extendable workbench including vice and turntable


For work done outside the vehicle


2 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


3 drawers with longitudinal aluminium panel and labelling field


For quick and quick removal from the sliding door area


2 support angles


Suitable for ORSY system case 8.4.1



Aluminium top frame



Combination of aluminium and high-strength steel with high quality powder coating



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plates