Suitable for many different vehicle types
See assignment table
Consisting of:
Subassembly with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Subassembly clearance: 420 mm
2 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
Storage rack made of aluminium
For well organised storage of tools and small parts
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
40 kg load per drawer
Includes non-slip mats for drawers, storage rack and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!