Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VMB465 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB465 module block

Premounted and ready for installation

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Subassembly clearance: 450 mm


2 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Case shelf


Suitable for ORSY system case 8.4.1


2 storage racks with aluminium flap


For easy removal of tools and small parts


Fold height 105 mm


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating


40 kg load per drawer and 20 kg load per case shelf



Includes non-slip mats for drawers, storage racks and top frame



Includes mounting kit and separating plates