Suitable for many different vehicle types
See assignment table
Consisting of:
Sub-assembly with aluminium flap and integrated load-securing rail
105 mm high for easy removal of heavy parts
Sub-assembly clearance: 420 mm
With integrated extendable workbench including vice and turntable
For work done outside the vehicle
4 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
Case shelf
Suitable for ORSY system case 8.4.1
Aluminium top frame
Combination of aluminium and high-strength steel with high quality powder coating
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!