Suitable for many different vehicle types
See assignment table
Consisting of:
Subassembly with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Subassembly clearance: 420 mm
2 storage racks with aluminium flap
For easy removal of tools and small parts
Flap height: 105 mm and 180 mm
Storage bin rack
With 5 storage bins (size 1)
With 1 storage bin (size 2)
For well organised storage of small parts
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
Includes non-slip mats for storage racks and top frame
Includes attachment set and separating plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!