M2.1 Dual monitor holder
M2.1 Dual monitor holder - 1
M2.1 Dual monitor holder - 2
M2.1 Dual monitor holder - 3
M2.1 Dual monitor holder - 4
M2.1 Dual monitor holder - 5
M2.1 Dual monitor holder - 6
M2.1 Dual monitor holder - 7
M2.1 Dual monitor holder - 8
M2.1 Dual monitor holder - 9
M2.1 Dual monitor holder - 10
M2.1 Dual monitor holder - 11
M2.1 Dual monitor holder - 12
M2.1 Dual monitor holder - 13

For detailed information, other images and documents, please select individual articles from the following table.

M2.1 Dual monitor holder

The ergonomic monitor arms for two monitors are effective not only due to their slim and timeless aesthetics, but also thanks to their very high-quality workmanship

See product details

Available in 1 version
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
  • The polished aluminium arms with white cover caps look very classy and integrate into any colour scheme

  • The intuitive 5D adjustment means that the monitors can be ergonomically adjusted for each user

  • Behind the rubberised cable guide, the cables can be integrated almost invisibly — providing a clean desk

  • A weight-compensating spring technology enables continuous and even height adjustment

  • With the integrated counterbalance indicator, the monitor weight can be preset for quick and easy installation

  • The "Smart Stop" function can be used to adjust the swivel range of the monitor arm to prevent overhangs and protect neighbouring devices

  • The quick-change joints snap together without tools and ensure a secure and stable support; they also facilitate quick installation

  • For the clamp holder, the tool is elegantly hidden in the base of the arm. The tool can also be used to simply set the monitor weight on the spring

  • VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm